![appfs69a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382407.jpg?preset=medium)
EGS FS69A Appleton Gang Cover
Description
Combination duplex receptacle and tumbler switch cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Combination | Material | Aluminum |
Number of Gangs | 2 | Mounting Type | Screw |
Application | For Switch/Dimmer | UPC | 781381487900 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |