EGS FS6A 1-Gang Appleton Duplex Receptacle Cover, Aluminum
Description
Duplex receptacle cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Appleton | Item Name | Cover |
Material | Aluminum | Number of Gangs | 1 |
Finish | Epoxy Powder Coated | Mounting Type | Screw |
For Use With | Unilets Cast Device Boxes, Duplex Receptacle, Switch/Push Button | UPC | 781381487917 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |