EGS FS8 1-Gang Appleton Round Receptacle Cover, Steel
Description
Round receptacle cover made of steel, zinc electroplate. For use with FS single gang cast device box.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Receptacle Cover | Type | Round |
Diameter | 1-5/8 in Hole | Material | Steel |
Number of Gangs | 1 | Color | Gray |
Finish | Electro Zinc Plated | Mounting Type | Screw |
For Use With | FS Single Gang Cast Device Box | Standards | CEC Listed |
UPC | 781381536776 |
Packages
5 - UNIT - (5) |