![appfs8a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287503414.jpg?preset=medium)
EGS FS8A 1-Gang Appleton Round Receptacle Cover, Aluminum
Description
Round receptacle cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Receptacle Cover |
Type | Round | Diameter | 1-5/8 in Hole |
Material | Aluminum | Number of Gangs | 1 |
Mounting Type | Screw | Application | For Push Button Switch |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |