EGS FS9 Unilet Tumbler Switch Cover Rectangular
Description
Tumbler switch cover made of steel, zinc electroplate. For use with FS single gang cast device box.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Tumbler Switch Cover | Type | Rectangular |
Material | Steel | Number of Gangs | 1 |
Finish | Electro Zinc Plated | Mounting Type | Screw |
For Use With | FS Single Gang Cast Device Box | Standards | CEC Listed |
UPC | 781381536783 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |