EGS FS93A Appleton Gang Cover
Description
Tumbler switch cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.
Specifications
Brand Name | Emerson | Item Name | Tumbler Switch Cover |
Material | Aluminum | Number of Gangs | 3 |
Mounting Type | Screw | Application | For Switch/Dimmer |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |