EGS FS92 Appleton Gang Cover
Description
FS two gang cast device tumbler switch cover made of steel, zinc electroplate. UNILETSĀ® for use with threaded rigid conduit and IMC.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Tumbler Switch Cover with Socket Outlet | Type | Rectangular |
Material | Steel | Number of Gangs | 2 |
Color | Gray | Finish | Electro Zinc Plated |
Mounting Type | Screw | For Use With | FS Two Gang Cast Device Box |
Standards | CEC Listed | UPC | 781381428521 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |