Abbotsford
appfs92a

EGS FS92A 2-Gang Cover Tumbler Switch, Aluminum

Price $30.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FS92A

Description

Tumbler switch cover for UNILETSĀ® cast device boxes made of aluminium with epoxy powder coat finish.

Specifications

Brand Name Emerson Item Name Tumbler Switch Cover
Material Aluminum Number of Gangs 2
Mounting Type Screw Application For Switch/Dimmer
UPC 781381536790

Packages

1 - UNIT - 1 5 - UNIT - 5