EGS FS93 Appleton Gang Cover
Description
Tumbler switch cover made of steel, zinc electroplate. For use with FS three gang cast device box.
Specifications
Brand Name | Appleton | Item Name | Tumbler Switch Cover |
Type | Rectangular | Material | Steel |
Number of Gangs | 3 | Finish | Electro Zinc Plated |
Mounting Type | Screw | Application | For FS Cast Hub Device Boxes |
UPC | 781381421003 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |