EGS FSK1J 1-Gang Steel Cover for Pilot Lamp, Red Jewel
Description
Flush receptacle cover for pilot lamp made of steel with zinc electroplate finish. Furnished with stainless steel screws, less gasket.
Specifications
Brand Name | Appleton | Item Name | Pushbutton Box Cover |
Type | Single | Material | Steel |
Number of Gangs | 1 | Number of Outlets | 1 |
Finish | Zinc Electroplated | Mounting Type | Box, Screw |
For Use With | Red Jewel Pilot Lamp | Application | For Use With Red Jewel Pilot Lamp |
UPC | 781381347457 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |