EGS FSK1TSC 1-Gang Dry Location Cast Cover without Guard for Square Handle Toggle Switches, Malleable Iron
Description
Toggle switch cover without toggle guard made of iron. Fits FS and FD type boxes, furnished with stainless steel screws without a gasket.
Specifications
Brand Name | Appleton | Item Name | Cast Cover |
Type | Single Rocker | Material | Malleable Iron |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Finish | Triple-Coated (Zinc Electroplate, Chromate and Epoxy Powder Coated), Gray |
Mounting Type | Screw | For Use With | Square Handle Toggle Switch, Switch/Dimmer |
Includes | (1) Square Handle Toggle Switch | Application | Square Handle Toggle Switches |
UPC | 781381350709 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |