Abbotsford
appfsk615

APP FSK6-15 FS COVER W/RECEPTACLE &

Price $286.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK615

Description

Malleable iron and aluminium covers for ridge top boxes. NEMA-5-15R Wet Locations. Receptacle Cover has threaded aluminium cap. Plug has neoprene boot and aluminium fastening ring. Furnished with receptacle, neoprene gasket, stainless steel screws. Applicable for Accommodate wiring devices such as switches and receptacles, provide excellent service in areas where boxes are subject to rough usage, serve as pull boxes for conductors, permit access to conductors for maintenance, provide openings for making splices, allow connections for branch conduit runs, FS and FD blank bodies for special conduit-entrance arrangements.

Specifications

Brand Name Appleton Item Name Receptacle Cover
Type 3-Wire, 2-Pole Material Malleable Iron
Mounting Type Box For Use With Single Gang Device Boxes
Application For Use With Single Gang Device Boxes UPC 781381397636

Packages

1 - UNIT - 1