EGS PTTC100A 100Amp 2-3-Pole Appleton POWERTITE® Receptacle Threaded Cover with Gasket and Chain
Description
Pin and Sleeve Threaded Cover, Constructional Feature Weatherproof, Current Rating 100 Ampere, Number of Poles 2, 3, Used On Receptacle, Approval UL 50E/1682/1686, CSA C22.2, Includes Gasket, Chain
Specifications
Brand Name | Appleton | Item Name | Receptacle Cover |
Type | Threaded | Material | Copperfree Aluminum |
Color | Silver | For Use With | Powertite 100 A 2 and 3 Pole Receptacles |
Includes | Gasket and Chain | UPC | 781381742610 |
Packages
1 - UNIT - 1 |