ABB 1-7/8 inch Deep, 4 inch x 2-1/8 inch 14 Cu.In. Iberville Utility Box, No Bottom
Description
The IBERVILLE UTILITY Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix it on anything. Available in non-gangable version for conduit fittings, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Utility Box Extension Ring | Type | 10-Inlet, 1-Outlet, Rectangular |
Length | 4 in | Width | 54 mm |
Depth | 47.6 mm | Cubic Capacity | 14 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 8 | Mounting Type | Wall/Ceiling |
Gangable | True | Standards | CSA 5043 |
UPC | 622538056283 |
Packages
15 - UNIT = (15) | 30 - UNIT = 30 | 900 - UNIT = 900 |