Abbotsford
box54531

ABB 4 inch x 4 inch x 2 inch 24 Cu.In. Iberville Concrete Ring

Price $22.0549 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI54531

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Type Octagonal, 13-Inlet
Height 4 in Width 4 in
Depth 2 in Material Steel
Color/Finish Silver/Galvanized Mounting Concrete Building
Cubic Capacity 24 in³ Standards CSA 5043 Certified
UPC 622538411327

Packages

1 - UNIT - 1 25 - UNIT = 25 1350 - UNIT - 1350