Abbotsford
box54541

ABB 4 inch x 4 inch x 2-1/2 inch 30.0 Cu.In. Iberville Ring Concrete with Cover

Price $21.4326 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI54541

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Type 13-Inlet
Length 4 in Width 101.6 mm
Depth 2-1/2 in Cubic Capacity 30 in³
Material Steel Finish Galvanized
Color Silver Number of Knockouts 8
Standards CSA 5043 UPC 622538411334

Packages

1 - UNIT - 1 20 - UNIT = 20 1120 - UNIT = 1120