![box54551](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196099.jpg?preset=medium)
ABB 4 inch x 4 inch x 3 inch 36 Cu.In. Iberville Concrete Ring
Description
The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Concrete Ring | Type | 13-Inlet |
Length | 4 in | Width | 101.6 mm |
Depth | 3 in | Cubic Capacity | 36 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Number of Knockouts | 8 |
Standards | CSA 5043 | UPC | 622538411341 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 50 - UNIT = 50 | 3600 - UNIT - 3600 |