Abbotsford
box54581

ABB 4 inch x 4 inch x 5 inch 60 Cu.In. Iberville Concrete Ring

Price $58.7221 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI54581

Description

The IBERVILLE CONCRETE Box series is designed to facilitate rapid installation under concrete fill-out. Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Type Screw Cover
Height 4 in Width 4 in
Depth 5 in Material Steel
Color/Finish Silver/Continuously Galvanized Cubic Capacity 60 in³
For Use With Cable Junction Box Standards CSA 5043
UPC 622538411372

Packages

1 - UNIT - 1 10 - UNIT = 10 560 - UNIT = 560