Abbotsford
box54591

ABB 4 inch x 4 inch x 6 inch 72 Cu.In. Iberville Concrete Ring

Price $70.7817 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI54591

Description

Concrete ring with one CI54560 cover.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Type 13-Inlet
Height 4 in Width 4 in
Depth 6 in Material Steel
Color/Finish Silver/Galvanized Mounting Screw Mount
Cubic Capacity 72 in³ Standards CSA 5043
UPC 622538411389

Packages

1 - UNIT - 1 10 - UNIT = 10 480 - UNIT = 480