![box73151k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196254.jpg?preset=medium)
ABB 4-11/16 inch x 4-11/16 inch x 1-1/2 inch 30.0 Cu.In. Iberville Square Extension Ring
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Extension Ring | Type | 1-Outlet |
Length | 4-11/16 in | Width | 119.1 mm |
Depth | 1-1/2 in | Cubic Capacity | 30 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 10 | Mounting Type | Hollow Wall |
Standards | CSA 5043, 12798 | UPC | 622538056344 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 | 8750 - UNIT = 8750 |