
ABB 4-11/16 inch x 4-11/16 inch x 2-1/8 inch 42.0 Cu.In. Iberville Square Extension Ring
Description
The IBERVILLE SQUARE Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Square Extension Ring | Type | 1-Outlet |
Length | 4-11/16 in | Width | 119.1 mm |
Depth | 2-1/8 in | Cubic Capacity | 42 in³ |
Material | Steel | Color | Silver |
Number of Knockouts | 10 | Mounting Type | Hollow Wall |
Standards | CSA 5043 | UPC | 622538038579 |
Packages
30 - UNIT = (30) | 250 - UNIT = 250 |