Abbotsford
gecp9aram32

ABB P9ARAM32 RING REDU CHROME

Price $16.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9ARAM32

Description

Ring reducer for pilot and signalling device. Round operator style. For use with C-2000 devices. Adapter allows C-2000 devices to be mounted in 30 mm diameter hole.

Specifications

Brand Name GE Item Name Ring Reducer
Height 41.5 mm Width 41.5 mm
Depth 10.3 mm Color/Finish Chrome
For Use With C-2000™ Devices Standards CAN/CSA C22.2 No.14, IEC/EN 60947-1, IEC/EN 60947-5-1, UL 508, REACH Compliant, RoHS Compliant
UPC 017018888018

Packages

1 - UNIT - 1