Abbotsford
gesalu2gstcov

CODE ELECTRIC GB-SC-A-SWI-02 Code 2-Gang Aluminum Face Plate Surface Switch Cover

Price $37.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:GB-SC-A-SWI-02

Description

Surface mount gang box covers are manufactured from 12 gauge aluminium.

Specifications

Brand Name Code Electric Products Item Name Switch Cover
Material Aluminum Number of Gangs 2
Mounting Type Surface For Use With Gang Box
UPC 623825001467

Packages

1 - UNIT - 1