Abbotsford
gesalu4gstcov

CODE ELECTRIC GB-SC-A-SWI-04 Code 4-Gang Aluminum Face Plate Surface Switch Cover

Price $37.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:GB-SC-A-SWI-04

Description

Surface mount gang box covers are manufactured from 12 gauge aluminium.

Specifications

Brand Name Code Electric Products Item Name Switch Cover
Material Aluminum Number of Gangs 4
Mounting Type Surface For Use With Gang Box
UPC 623825001481

Packages

1 - UNIT - 1