![kilfxs8c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146740849.jpg?preset=medium)
HUBBELL FXS-8C 15Amp 3-Pole Killark® FXS Series Tumbler Switch with Cover
Description
SEAL-X® Test and reset push buttons are provided on cover assembly. Unit should be tested monthly. Includes new GFI to meet latest UL943 GFCI standards revisions. Exterior gasket provides NEMA-3 weatherproof protection. Ground boss for grounding in the splice box. Colour coded wiring. Captive cover bolts are made from stainless steel
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Tumbler Switch Cover | Type | 3-Pole, 3-Phase, Factory Sealed, Lever |
Length | 5-5/16 in | Width | 3-11/16 in |
Depth | 3-7/16 in | Material | Aluminum |
Color | Gray | Enclosure Type | NEMA 3 |
For Use With | 15 A, 240/480 VAC FXS Series Tumbler Switch | Standards | CSA Certified, UL Listed |
Application | For Used Where Making, Breaking or Changing Connections in an Electric Circuit is Required | UPC | 783936194899 |
Packages
1 - UNIT - 1 |