HUBBELL FZ8647 Killark® Cover Cast Aluminum, Weatherproof, Square Toggle, 1G
Description
Copper-free aluminum. Gaskets included. Lock "ON" or "OFF" provision standard. Stainless steel screws. Mounts on all FS, FD, FSQ, and FDQ Series boxes (single opening).
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Toggle Switch Cover | Type | Non-Reversing, Square |
Height | 3 in | Width | 2-13/16 in |
Number of Gangs | 1 | Material | Copper-Free Aluminum |
For Use With | All FS, FD, FSQ, and FDQ Series Boxes | Includes | Gasket |
Standards | UL Listed, CSA Certified | Application | Suitable for NEMA 3 locations. Areas where dust or dirt are a problem. With standard toggle switches or maual motor starters. |
UPC | 783936200293 |
Packages
1 - UNIT - 1 |