HUBBELL 11C3BAR 4 inch x 2-1/2 inch Utility Box Cover
Description
4" x 2-1/2" Utility Box Cover. 1.40" receptacle.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Utility Box Cover | Type | Receptacle |
Diameter | 1.4 in | Length | 4 in |
Width | 2-1/2 in | Includes | Mounting Screws |
Standards | CSA Certified | Application | 1.40 in. Receptacle |
UPC | 626463000038 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |