![ibvfs100g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958605.jpg?preset=medium)
ABB CIFS-100G Iberville® Single Gang Blank Cover (Cast Aluminum), Blank – Box Mount (Gasket Glued on Cover)
Description
The IBERVILLE FS DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | FS Cover | Type | 1-Unit, Blank |
Length | 111.125 mm | Width | 73.025 mm |
Material | Cast Aluminum | Color | Silver |
Finish | Untreated | Mounting Type | Screw, Horizontal and Vertical |
Standards | 5043-200 | UPC | 622538816702 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |