![lev4760542c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268225028.jpg?preset=medium)
42" Leviton Cover for Enclosure, White
Description
BX WH 42 HINGED COVER ONLY WITH LOUVERED 0/00/001
Specifications
Brand Name | Leviton | Sub Brand | Structured Media |
Item Name | Louvered Hinged Cover | Type | Hinged Cover |
Width | 396.7 mm | Depth | 6.4 mm |
Material | Steel | Color | White |
For Use With | 420 Series 42 in Enclosure | Application | Series 420 |
UPC | 078477282908 |
Packages
1 - UNIT - 1 |