WIREMOLD CG4047BB Wiremold® 4047 Two-Gang Cover Two Duplex Receptacles Fitting, Gray
Description
Two gang cover two duplex receptacles fitting. Accepts 15 A and 20 A duplex receptacles and 106 style frames.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover with Grid | Length | 4-3/4 in |
Width | 5-1/8 in | Material | Steel |
Series | 4000 | Number of Gangs | 2 |
Color | Gray | For Use With | 15A and 20A Two Duplex Receptacles and 106 Communications Duplex Frame |
Standards | UL File Number E4376, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776041453 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |