
WIREMOLD CG4047BX 4047 2-Gang Cover One Duplex Receptacle Fitting, Gray
Description
Accepts 15A and 20A duplex receptacles and 106 style frames when used for communications outlets. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover with Grid | Length | 4-3/4 in |
Width | 5-1/8 in | Material | Steel |
Series | 4000 | Number of Gangs | 2 |
Color | Gray | For Use With | 15A and 20A Duplex Receptacles and 106 Communications Duplex Frame |
Standards | UL File Number E4378, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776050806 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |