![wrmcg4047wf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298518492.jpg?preset=medium)
WIREMOLD CG4047WF 4047 2-Gang Cover One Duplex Receptacle Installed One Modular Furniture Opening, Gray
Description
Includes one Pass & Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Has combination twistout that can accept either one Modular Furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover with Grid | Type | Modular Furniture Fitting |
Length | 4-3/4 in | Width | 5-1/8 in |
Material | Steel | Series | 4000 |
Number of Gangs | 2 | Color | Gray |
For Use With | 20A Duplex Receptacles | Includes | (1) Pass and Seymour 20 A Duplex Receptacle with 12 in Wire Leads Installed on Bracket |
Standards | UL File Number E4376, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776042153 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |