
WIREMOLD 4-3/4x5-1/8 inch Two-Gang Legrand Wiremold 4047 Cover One Duplex Receptacle Fitting, Ivory
Description
Two gang cover one duplex receptacle fitting. Accepts 15 A and 20 A duplex receptacles and 106 style frames when used for communications outlets.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover with Grid | Length | 4-3/4 in |
Width | 5-1/8 in | Material | Steel |
Series | 4000 | Number of Gangs | 2 |
Color | Ivory | For Use With | 15A and 20A Duplex Receptacles and 106 Communications Duplex Frame |
Standards | UL File Number E4378, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776050905 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |