![wrmcv4047rf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297775974.jpg?preset=medium)
WIREMOLD CV4047RF 4047 2-Gang Cover Rectangular Opening & Modular Furniture, Ivory
Description
Accepts rectangular GFCI, Surge and Decorator style devices, modular furniture adapters and RJ45s. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover | Type | Rectangular Opening and Modular Furniture Fitting |
Length | 4-3/4 in | Width | 5-1/8 in |
Material | Steel | Series | 4000 |
Number of Gangs | 2 | Color | Ivory |
Mounting Type | Device | For Use With | Rectangular GFCI, Surge and Decorator Style Devices |
Standards | UL File Number E4376, ADA, RoHS Compliant | UPC | 786776041422 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |