
WIREMOLD CV4047RX Legrand Wiremold® 4047 Two-Gang Cover Single Rectangular Opening, Ivory
Description
Two gang cover single rectangular opening fitting. Accepts rectangular GFCI, surge and decorator style devices. Does not accept 5507 series faceplates.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover | Type | Single Rectangular Opening |
Length | 4-3/4 in | Width | 5-1/8 in |
Material | Steel | Series | 4000 |
Number of Gangs | 2 | Color | Ivory |
For Use With | Rectangular GFCI, Surge and Decorator Style Devices | Standards | UL File Number E4378, RoHS Compliant |
Application | For Commercial, Office, Residential | UPC | 786776050929 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |