
WIREMOLD CV4047WF 4047 Two-Gang Cover One Duplex Receptacle Installed One Modular Furniture Opening, Ivory
Description
Legrand Wiremold® 4047 Two-Gang Cover includes one Pass & Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Has combination twistout that can accept either one Modular Furniture adapter or two Keystone RJ45s. NOTE: Certified to Canadian Safety Standards for sale in Canada.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Duplex Receptacle Cover with Grid | Length | 4-3/4 in |
Width | 5-1/8 in | Material | Steel |
Series | 4000 | Number of Gangs | 2 |
Color | Ivory | Standards | CSA Certified |
UPC | 786776042108 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |