Abbotsford
tab664cstmalm

ABB 664-CST-M-ALM 664 Series Concealed Service Top, Aluminum

Price $277.9518 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:664-CST-M-ALM
Documents Documents

Description

Concealed Service Top, Length 8.375 Inches, Width 5.5 Inches, Depth 0.845 Inches, Material Aluminum.PRODUCT FEATURES:- Solid aluminum cover with a brushed finish, no plating or paint that can easily be scratched or chipped away by normal floor traffic and cleaning- Patented hingeless cover design with no flip-up lids, nothing sticks up above floor level while in use- Simple slide latch provides tool-less access to power and communications outlets- Durable, heavy-duty design, the highest load ratings in the industry

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type Rectangular
Length 8-3/8 in Width 5-1/2 in
Depth 0.845 in Material Aluminum
Color Silver UPC 785991090277

Packages

1 - UNIT - 1