ABB 665-CST-SW-ALM Non-Metallic Cover for 665 Series Floor Box, Aluminum
Description
Cover for 665 Series Boxes, Aluminum, Load Rating 1500 Pounds.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Floor Box Solid Cover | Type | Recessed Service |
Material | Aluminum | Color | Silver |
For Use With | 665 Series Floor Box | Standards | UL E2969 Listed |
Application | For use with 665 series floor boxes | UPC | 785991048148 |
Packages
1 - UNIT - 1 | 240 - UNIT = 240 |