
ABB 668-CST-BLK Cover for Ultra-Shallow Recessed Service Floor Box, Black
Description
Cover for Ultra-Shallow Recessed Service Floor Box, 11.63 Inches Square, .125 Inch Flange, Black, Die Cast ZincFEATURES:- Metallic covers feature durable powder coat paint to match any décor.- Heavy duty cord door in the cover latches firmly in the open position to prevent damage to cables.- Cover meets UL scrub water exclusion requirements for carpet, tile and wood.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Floor Box Cover | Type | Recessed Service |
Length | 280.416 mm | Width | 280.416 mm |
Material | Zinc Die-Cast | Color | Black |
Finish | Powder Coated Paint | For Use With | 668 S Ultra Shallow Recessed Service Floor Box |
Standards | UL E2969 | Application | For use with 668 S ultra shallow recessed floor box |
UPC | 785991039528 |
Packages
1 - UNIT - 1 |