![tab668cstbrs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967728.jpg?preset=medium)
ABB 668-CST-BRS Steel City MopTite powder coat metal floor box cover, Brass
Description
Cover for use with 668-S ultra shallow recessed floor box. Made of die cast zinc with brass powder coating.
Specifications
Brand Name | ABB | Item Name | Floor Box Cover |
Type | Square | Length | 280.5 mm |
Width | 280.5 mm | Material | Die-Cast Zinc |
Color | Brass | Standards | UL E2969 |
Application | 668 S Ultra Shallow Recessed Floor box | UPC | 785991039566 |
Packages
1 - UNIT - 1 |