Abbotsford
tab72c6

ABB 4-11/16 inch Flat Square Box Cover

Price $1,069.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:72 C 6

Description

Square Box Cover, 4-11/16 Inch Square, 1/2 Inch Knockout, Pre-Galvanized Steel, Flat.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Box Cover Type Flat, Square
Length 4-11/16 in Width 4-11/16 in
Material Steel Number of Knockouts 2
Color Silver Finish Galvanized
Standards UL File Number E2969 UPC 785991145250

Packages

1 - UNIT - 1 50 - UNIT - 50