ABB 4 inch Iberville Stainless Steel Wall Plate, GFCI Conversion Kit
Description
IbervilleĀ® To install GFCI on 4 inch square boxes. Complete with mounting screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | GFCI Conversion Kit | Type | Plates |
Width | 115.875 mm | Depth | 114.3 mm |
Material | Stainless Steel | Number of Gangs | 1 |
Color | Gray | Finish | Matt |
Mounting Type | Horizontal, Clamping/Screw | Standards | CSA 5043 |
UPC | 622538067371 |
Packages
10 - UNIT = (10) | 1400 - UNIT = 1400 |