Abbotsford
tab668cstblk

ABB 668-CST-BLK Cover for Ultra-Shallow Recessed Service Floor Box, Black

Price $709.4691 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:668-CST-BLK

Description

Cover for Ultra-Shallow Recessed Service Floor Box, 11.63 Inches Square, .125 Inch Flange, Black, Die Cast ZincFEATURES:- Metallic covers feature durable powder coat paint to match any décor.- Heavy duty cord door in the cover latches firmly in the open position to prevent damage to cables.- Cover meets UL scrub water exclusion requirements for carpet, tile and wood.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type Recessed Service
Length 280.416 mm Width 280.416 mm
Material Zinc Die-Cast Color Black
Finish Powder Coated Paint For Use With 668 S Ultra Shallow Recessed Service Floor Box
Standards UL E2969 Application For use with 668 S ultra shallow recessed floor box
UPC 785991039528

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok