
WIREMOLD 436-2-11/2 Afterset Insert 2-1/2 inch High
Description
Round Afterset Installed Either Before Or After Concrete Pour To Create Activation From Duct. Requires 2 1/2" Core Drilled Hole In Concrete And 2 1/4" Diameter Hole In Duct. Attaches To Duct With Locking Tabs. Extensions Can Be Attached To Increase Height. 1 1/2" High
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Afterset Insert | Color | Silver |
Type | Round | Series/Model | Walkerduct Pro Series |
Material | Aluminum | Dimensions | 1-1/2 in |
Mounting | Screw On | Standards | cULus Listed Underfloor Raceway: File E7020 Guide RKCZ cULus Listed Underfloor Raceway Fittings: File E11912 Guide RKQX, Meets Article 390 of NEC, Buy American Act Compliant |
Application | Casino and Heavy-Duty Junction Box Applications | UPC | 786564217718 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |