
CER 4202BLK 4000 Series Low Profile Surface Floorbox
Description
CER Low Profile Surface floorboxes are an ecomomical and flexible solution to combined services within one box. All steel construction provides maximum strength.
Specifications
Brand Name | Canadian Electrical Raceways | Item Name | Floor Box |
Type | 3-Compartment | Length | 212 mm |
Width | 266 mm | Depth | 80 mm |
Material | Steel | Finish | Galvanized |
Color | Black |
Packages
1 - UNIT - 1 |