DAHUA VTM114 Intercom Flush Mounted Box
Description
Compatible with VTO2202F-P. Made with Aluminum Alloy ADC12.
Specifications
Brand Name | Dahua | Item Name | Box |
Length | 5.08 in Front, 4.84 in Rear | Width | 6.42 in Front, 6.18 in Rear |
Depth | 1.36 in Front, 1.38 in Rear | Material | Aluminum |
Mounting Type | Flush |
Packages
1 - UNIT - 1 |