HUBBELL RF515BK 1-Gang Woor Floor Type Residential Floor Box Kit, Black
Description
Hubbell Wood Floor Boxes allow for the placement of electrical power or a combination of power and voice/data devices. Specifically designed for use with structural wood floors. The boxes are height adjustable (up to ¾ inch) for optimal alignment and fit.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Residential Flush Floor Boxes for Wood Floors |
Item Name | Flush Floor Box Kit | Type | Semi Adjustable, Round |
Length | 5.500 in | Width | 5.700 in |
Number of Gangs | 1 | Material | Stamped Steel, Aluminum |
Color | Black | Mounting Type | Cast Into Concrete |
Cable Entry | Cable Access Door, (3) 1/2 in, (3) 3/4 in Back and Sides | For Use With | Wood Floors |
Standards | UL 514 | Application | For Multi Service In-Floor Delivery Systems, Residential use |
UPC | 883778300196 |
Packages
1 - UNIT - 1 |