
PASS & SEYMOUR 1542-TRFBA 4.5 inch x 2.75 inch Tamper-Resistant Floor Box Assembly, Brown
Description
Tamper-Resistant Floor Box Assembly. Includes tamper-resistant receptacle with brass plate, plug, gasket, o-ring, and metal 18 cubic inch box. Brown.FEATURES AND BENEFITS:• Tamper-Resistant shutters let plugs in, keep other things out.• Solid brass covered plate with matching flush fitting brass cap.• 15A, 125V single tamper-resistant receptacle made of durable thermoplastic.• UL and FSUL listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Flush Service Floor Box | Type | 1-Outlet |
Length | 4-1/2 in | Width | 2-3/4 in |
Depth | 1.825 in | Cubic Capacity | 38 in³ |
Material | Brass Plate with Flush Insulation | Color | Brass |
Cable Entry | No | Includes | 15 A 125 V Tamper-Resistant Receptacle with Brass Plate, 1 in Recessed Plug |
Standards | UL, FSUL Listed | Application | Display Receptacle |
UPC | 785007108736 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - SKID - 500 |