WIREMOLD KP9999RT 20Amp deQuorum Series Dual Flip-Up Unit with One Receptacle and One Bezel, Black
Description
DeQuorum series dual flip-up unit with one receptacle and one bezel. Black cover. Includes one 15 A or 20 A gasketed duplex receptacle and one bezel to accommodate either ortronics series II front-loading module system or TracJack individual jack system. 12 ft cord.
Specifications
Brand Name | Wiremold | Item Name | Pedestal Table Box |
Type | Dual Flip Up, Rectangular | Length | 2-1/4 in |
Width | 9-1/4 in | Depth | 4-3/4 in |
Finish | Black | Color | Black |
Series/Model | DeQuorum | Amperage Rating | 20 A |
For Use With | Dequorum Recessed Table Box | Includes | (1) 20 A Black Gasketed Duplex Receptacle, (1) Ortronics Series II, (1) Tracjack Adapter, 12 ft Cord, Bezel |
Standards | cULus Listed | Application | For Routing of Power, Communications and A/V Connectivity to the Work Surface and for Desks and Lab Benches |
UPC | 786776060270 |
Packages
1 - UNIT - 1 |