WIREMOLD KP2345 15Amp 125V Duplex Receptacle Cover, Stainless Steel
Description
DeQuorum series single flip-up unit with one receptacle. Stainless steel finish cover. Includes one 15 A or 20 A gasketed duplex receptacle. 12 ft cord.
Specifications
Brand Name | Wiremold | Item Name | Pedestal Table Box |
Type | Single Flip Up, Rectangular | Length | 2-1/4 in |
Width | 4-7/8 in | Depth | 4-3/4 in |
Finish | Stainless Steel | Color | Stainless Steel |
Series/Model | DeQuorum | Amperage Rating | 20 A |
For Use With | Dequorum Recessed Table Box | Includes | (1) 20 A Black Gasketed Duplex Receptacle, 12 ft Cord |
Standards | cULus Listed | Application | For Routing of Power, Communications and A/V Connectivity to the Work Surface and for Desks and Lab Benches |
UPC | 786776060195 |
Packages
1 - UNIT - 1 |